missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Gibco™ Bacto™ Tryptose
A mixed enzymatic hydrolysate with distinctive nutritional properties.
£3645.00
Specifications
Content And Storage | Storage conditions: 2°C to 25°C. Store in cool, dry conditions in well-sealed containers. |
---|---|
Form | Powder |
Product Type | Dehydrated Culture Media |
Product Line | Bacto™ |
Source | Animal Origin |
Specifications
Storage conditions: 2°C to 25°C. Store in cool, dry conditions in well-sealed containers. | |
Dehydrated Culture Media | |
Animal Origin |
Powder | |
Bacto™ |