missing translation for 'onlineSavingsMsg'
Learn More

BUCHI™ V-710 Vacuum Pump Systems

Oil-free, chemically resistant vacuum pump with high flowrates and low ultimate vacuum ideal for wet chemistry

Brand:  BUCHI™ 072000

Code : 61

Additional Details : Weight : 11.00000kg

 View more versions of this product

Product Code. 10278852

  • £3932.36 / Each


Estimated Shipment
19-07-2018
Add to basket

Includes: All V-700 Vacuum Pumps come with a power cable, sound absorber, vacuum tubing and connections and operating instructions. See table for packages with additional components.

Description

Description

The 3-stage, four-head PTFE diaphragm pump is designed to pull low ultimate vacuum <2mbar and a high flowrate of 3.1m3/hr. This pump is a powerful oil-free solution eliminating the need to dispose of used pump oil.

  • Compact, space-saving design
  • Extremely quiet operation - 41-55 dBA, dependent on operation mode
  • Windows to pump heads for instant visual detection of contaminants
  • High flow rates and low ultimate vacuum perfect for industrial evaporation applications such as with 20L Rotavapors
  • Innovative, single-stroke speed control fro hysteresis-free, precise vacuum (in combination with vacuum controllers V-850 or V-855)
  • ECO2-Mode - utilizes low energy consumption and produces low solvent emissions as well as low noise levels: ideal for drying samples overnight or evaporation or high boiling point solvents at low vacuum

Choice of Control Options Needle Valve Option -For Manual Operation

  • Low cost very basic regulation
  • Woulff Bottle recommended
  • No data interface
V-850 Professional Controller-For Standard Applications
  • Intuitive controls with timer
  • Control vacuum set pressure or speed
  • LabVac function - continuous operation with minimal energy requirements
  • Buchi Wizard - quick & easy menu setup
  • Solvent Library -43 solvents preprogrammed to simplify parameter selection
V-855 Advanced Controller -Programmable for Special Distillation Tasks
  • Gradient Mode - progam multi step process based on time and pressure settings
  • Stores up to 15 processes
  • EasyVac - automatic process control
  • Automatic distillation - requires unique stage probe
  • Solvent Library -43 solvents preprogrammed to simplify parameter selection

Buchi recommends the use of a Woulff bottle, Buchi Cat. No. 047170, when using the V710 vacuum pump to protect the pump from contaminants and particulates.

Order Info

All models listed are dual voltage: operate on 120V 50/60Hz or 240V 50/60Hz.

Specifications

Specifications

Brushless DC
Power cable, sound absorber, vacuum tubing and connections and operating instructions
CE, CSA
PEEK, PTFE, Glass, FEP, FFKM
41 to 55dBA
10.4kg
10°C
Laboratory and industrial Rotavapor™
11.68 in.
14.87 in.
6.96 in.
100/240V
1600rpm
100/240V 50/60Hz
V-710
370w
40°C
3.1m³/hr.
50/60Hz
29.7cm
37.8cm
Videos
Documentation View accessory products