missing translation for 'onlineSavingsMsg'
Learn More

BUCHI™ V-710 Vacuum Pump Systems

Oil-free, chemically resistant vacuum pump with high flowrates and low ultimate vacuum ideal for wet chemistry

Brand:  BUCHI™ 072411

Code : 61

Additional Details : Weight : 13.79000kg

 View more versions of this product

Product Code. 10524173

This item has been discontinued and is no longer available. View the product for possible alternatives or contact our Product Support team on 01509 555888 for assistance


Includes: All V-700 Vacuum Pumps come with a power cable, sound absorber, vacuum tubing and connections and operating instructions. See table for packages with additional components.

Description

Description

Order Info

All models listed are dual voltage: operate on 120V 50/60Hz or 240V 50/60Hz.

Specifications

Specifications

Brushless DC
Power cable, sound absorber, vacuum tubing and connections and operating instructions, V-801 EasyVac vacuum controller, woulff bottle, secondary condenser with insulation
CE, CSA
PEEK, PTFE, Glass, FEP, FFKM
41 to 55dBA
10.4kg
10°C
Laboratory and industrial Rotavapor™
11.68 in.
14.87 in.
6.96 in.
100/240V
1600rpm
100/240V 50/60Hz
V-710
370w
40°C
3.1m³/hr.
50/60Hz
29.7cm
37.8cm
Videos
Documentation