missing translation for 'onlineSavingsMsg'
Learn More

BUCHI™ V-710 Vacuum Pump Systems

Oil-free, chemically resistant vacuum pump with high flowrates and low ultimate vacuum ideal for wet chemistry

Brand:  BUCHI™ 072210

UNSPSC : 41110000

Code : 61

Additional Details : Weight : 14.12000kg

 View more versions of this product

Product Code. 10798393

This item has been discontinued and is no longer available. View the product for possible alternatives or contact our Product Support team on 01509 555888 for assistance


Specifications Description & Specifications

Specifications

1600rpm
V-710
Brushless DC
370w
10° to 40°C
10.4kg
29.7cm
100/240V 50/60Hz
CE, CSA
3.1m3/Hour
40°C
PEEK, PTFE, Glass, FEP, FFKM
50/60Hz
Laboratory and industrial Rotavapor™
41 to 55dBA
Power cable, sound absorber, vacuum tubing and connections and operating instructions, V-850 advanced controller, woulff bottle
100/240V
37.8cm
Documentation