missing translation for 'onlineSavingsMsg'
Learn More

BUCHI™ V-710 Vacuum Pump Systems

Oil-free, chemically resistant vacuum pump with high flowrates and low ultimate vacuum ideal for wet chemistry

Brand:  BUCHI™ 072511

UNSPSC : 41105101

Code : 61

Additional Details : Weight : 13.80000kg

 View more versions of this product

Product Code. 10779143

This item has been discontinued and is no longer available. View the product for possible alternatives or contact our Product Support team on 01509 555888 for assistance


Specifications Description & Specifications

Specifications

1600rpm
40°C
V-710
50/60Hz
370w
10.4kg
100/240V 50/60Hz
Power cable, sound absorber, vacuum tubing and connections and operating instructions, V-802 LabVac vacuum controller, woulff bottle, secondary condenser with insulation
37.8cm
3.1m3/Hour
PEEK, PTFE, Glass, FEP, FFKM
Brushless DC
10° to 40°C
Laboratory and industrial Rotavapor™
41 to 55dBA
29.7cm
100/240V
CE, CSA