BUCHI™ V-710 Vacuum Pump Systems

Oil-free, chemically resistant vacuum pump with high flowrates and low ultimate vacuum ideal for wet chemistry

Overview
Brand: BUCHI™

Manufacturer Part Number: 072510

Vacuum Pump V-710 LabVac, Woulff' bottle

UNSPSC: 41105101

Code: 61

Additional Details:
Additional Details: Weight: 12.22000kg



Product Code. 10298502

 N/A
N/A

This item has been discontinued and is no longer available. View the product for possible alternatives or contact our Product Support team on 01509 555888 for assistance


Description and Specification

Specification

Motor Speed 1600rpm
Flow Rate 3.1m3/Hour
Max. Temperature (Metric) 40°C
Motor Type Brushless DC
Material PEEK, PTFE, Glass, FEP, FFKM
Model V-710
Hertz 50/60Hz
Temperature (Metric) Range 10° to 40°C
Wattage 370w
For Use With (Equipment) Laboratory and industrial Rotavapor™
Weight (Metric) 10.4kg
Noise Level 41 to 55dBA
Height (Metric) 29.7cm
Includes Power cable, sound absorber, vacuum tubing and connections and operating instructions, V-802 LabVac controller, woulff bottle
Voltage 100/240V
Electrical Requirements 100/240V 50/60Hz
Length (Metric) 37.8cm
Certifications/Compliance CE, CSA
Documentation