missing translation for 'onlineSavingsMsg'
Learn More

V-710 Vacuum Pump Systems

Oil-free, chemically resistant vacuum pump with high flowrates and low ultimate vacuum ideal for wet chemistry

Brand:  Buchi 072012

Code : 61

Additional Details : Weight : 13.22000kg

 View more versions of this product

Product Code. 12796914

  • £4863.01 / Each


Call for latest availability
+44 (0)1509 555 500
Add to basket

Specifications

Specifications

100/240V 50/60Hz
Laboratory and industrial Rotavapor™
V-710
10° to 40°C
10.4kg
100/240V
29.7cm
Power cable, sound absorber, vacuum tubing and connections and operating instructions, woulff bottle, secondary cold trap
1600rpm
3.1m3/Hour
PEEK, PTFE, Glass, FEP, FFKM
41 to 55dBA
370w
Brushless DC
50/60Hz
37.8cm
40°C
CE, CSA
Videos
Documentation