BUCHI™ V-710 Vacuum Pump Systems

Oil-free, chemically resistant vacuum pump with high flowrates and low ultimate vacuum ideal for wet chemistry

Overview
Brand: BUCHI™

Manufacturer Part Number: 072010

UNSPSC: 41105101

Code: 61

Additional Details:
Additional Details: Weight: 13.15000kg



Product Code. 12776914

Quantity Price
1 £ 4156.11 / Each
Estimated Shipment
16-05-2017
Add to basket


  • Description and Specification
  • Documentation
  • Accessories and Spare Parts
Description and Specification

Specification

Motor Speed 1600rpm
Flow Rate 3.1m3/Hour
Model V-710
Max. Temperature (Metric) 40°C
Material PEEK, PTFE, Glass, FEP, FFKM
Motor Type Brushless DC
Wattage 370w
Hertz 50/60Hz
Temperature (Metric) Range 10° to 40°C
For Use With (Equipment) Laboratory and industrial Rotavapor™
Weight (Metric) 10.4kg
Noise Level 41 to 55dBA
Height (Metric) 29.7cm
Voltage 100/240V
Includes Power cable, sound absorber, vacuum tubing and connections and operating instructions, woulff bottle
Electrical Requirements 100/240V 50/60Hz
Length (Metric) 37.8cm
Certifications/Compliance CE, CSA
Documentation Accessories and Spare Parts