BUCHI™ Racks for Parallel Systems


Overview
Brand: BUCHI™

Manufacturer Part Number: 038277

Rack R-96 cpl. for 96 samples up to 10 ml solventvolume in round bottom tubes

UNSPSC: 41122800

Code: 62

Additional Details:
Additional Details: Weight: 10.10000kg



Product Code. 12846693

Quantity Price
1 £ 2474.16 / Each
Estimated Shipment
07-03-2017
Add to basket


Description and Specification

Specification

Product Type Evaporator Rack
Total Count 96.0
Capacity (Metric) 10mL
For Use With (Equipment) Parallel system
Holds 96 x 10mL Tube