missing translation for 'onlineSavingsMsg'
Learn More
Learn More
BUCHI B-290 Mini Spray Dryer
Designed to visualize the spray drying process for wide range of applications. BUCHI™ B-290 Mini Spray Dryers are ideal for use in pharmaceutical, materials, chemistry and food and beverage industries.
Brand: BUCHI 044780
Description
Use in conjunction with the Inert Loop B-295 and the Dehumidifier B-296 for applications involving acids, organic solvents or mixtures of aqueous and organic solvents.- Easy to operate, efficient and features a large range of applications.
- Free access to global application database
- Over 700 publications
- Over 400 application patents
- Local application support by BUCHI
- Intuitive handling
- Scale up to pilot or industrial scale possible
- Fast setup and cleaning times
- Visible process due to glass assembly
- Adjustable particle size (2 to 25 microns)
- Reproducible powder production at lab scale
- Small sample amount saves valuable material (> 5g)
- High yields (up to 70%)
- Fast drying process (up to 1L/ h)
- Shorter times to optimize formulations
- Low maintenance costs
Specifications
Laboratory scale spray dryer | |
65 cm | |
70 cm | |
200/230 V ±10% |
Max. temperature input 220°C | |
110 cm | |
46 kg | |
50/60 Hz |