missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Cowie Technology™ PTFE Thin Wall Sleeve, B-length for Europe
Inserts between standard ground glass joints to eliminate the use of grease.Cowie Technology™ PTFE Thin Wall Sleeve, B-length for Europe is suitable for low or medium vacuum.
Brand: Cowie Technology™ 019.129
Code : NEW
Additional Details : Weight : 0.00400kg
Description
PTFE sleeves are inserted between standard ground glass joints to eliminate the use of grease and prevent sticking.- Self-release seal to prevent sticking
- Operates at medium to low vacuum
- Use up to 280°C (540°F)
- Eliminates the need for grease
- Wall thickness of 0.05mm
- Sleeves are inert
Specifications
0.05mm | |
32mm | |
Thin-wall Sleeve | |
29.2mm | |
PTFE | |
Ground Glass Joints |
Prevent sticking, eliminates use of grease | |
29/32 | |
PTFE Sleeves | |
1 Each | |
-200 to +280°C |