missing translation for 'onlineSavingsMsg'
Learn More

Azlon™ PTFE Beakers

Catalog Number p-8002915
Click to view available options
Capacity (Metric):
10 mL
25 mL
50 mL
100 mL
150 mL
250 mL
400 mL
500 mL
This item is not returnable. View return policy
This item is not returnable. View return policy

Comprised of USP class VI grade PTFE, Azlon™ PTFE beakers are resistant to most chemicals and are even suitable for food contact applications.

  • Opaque PTFE beakers
  • Rigid and non-porous with a smooth surface
  • Resistant to all chemicals except molten alkali metals and fluorine
  • Are efficient substitutes for platinum
  • Can withstand temperatures up to 260°C
Color Opaque
Diameter (Metric) Outer 24 mm
Diameter (Metric)Top 24 mm
Capacity (Metric) 10 mL
Material PTFE
For Use With (Application) Laboratories for Handling Chemicals
Height (Metric) 33 mm
Quantity 1/Pk.
Temperature (Metric) Max. Operating -20°C to +135°C
Type Beaker
Autoclavable Autoclavable
Show More Show Less
missing translation for 'provideContentCorrection'

missing translation for 'productTitle'