missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Azlon™ PTFE Beakers
Click to view available options
Capacity (Metric):
10 mL
25 mL
50 mL
100 mL
150 mL
250 mL
400 mL
500 mL
Description
Comprised of USP class VI grade PTFE, Azlon™ PTFE beakers are resistant to most chemicals and are even suitable for food contact applications.
- Opaque PTFE beakers
- Suitable for food contact applications in accordance with U.S. FDA regulations
- Rigid and non-porous with smooth surface
- Resistant to all chemicals except molten alkali metals and fluorine
- Efficient substitute for platinum
- Can withstand temperatures up to 260°C
Specifications
Color | Opaque |
Description | Beaker |
Diameter (Metric) Outer | 59mm |
Capacity (Metric) | 150 mL |
Material | PTFE |
Finish | Rigid and non-porous |
For Use With (Application) | Resistant to all chemicals except molten alkali metals and fluorine |
Height (Metric) | 75mm |
Quantity | 1/Pk. |
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'