missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Azlon™ PTFE Beakers
Click to view available options
Capacity (Metric):
10 mL
25 mL
50 mL
100 mL
150 mL
250 mL
400 mL
500 mL
Description
Comprised of USP class VI grade PTFE, Azlon™ PTFE beakers are resistant to most chemicals and are even suitable for food contact applications.
- Opaque PTFE beakers
- Rigid and non-porous with a smooth surface
- Resistant to all chemicals except molten alkali metals and fluorine
- Are efficient substitutes for platinum
- Can withstand temperatures up to 260°C
Specifications
Color | Opaque |
Diameter (Metric) Outer | 54 mm |
Diameter (Metric)Top | 54 mm |
Capacity (Metric) | 100 mL |
Material | PTFE |
For Use With (Application) | Laboratories for Handling Chemicals |
Height (Metric) | 68 mm |
Quantity | 1/Pk. |
Temperature (Metric) Max. Operating | -20°C to +135°C |
Type | Beaker |
Show More |
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'