Learn More
Azlon™ Polypropylene Gallipot
Constructed from medical grade polypropylene. Azlon™ Polypropylene Gallipot is suitable for sampling, short term storage, micro-analysis, and many other applications.
Brand: Azlon GWY520
247.30 GBP valid until 2024-04-30
Use promo code "21656" to get your promotional price.
Code : 02
Additional Details : Weight : 3.64500kg
Description
- Low form dishes made from medical grade polypropylene
- Suitable for sampling, short term storage, micro-analysis or many other applications
- Molded graduations to capacity
- 60mL pots are available sterile in individually wrapped vac packs
- Non-sterile versions are autoclavable to 121°C
Specifications
Flat | |
Polypropylene | |
Gallipot |
60 mL | |
Round | |
Sampling, short term storage, micro-analysis |