missing translation for 'onlineSavingsMsg'
Learn More

Azlon™ PMP Cylinder with Printed Gradations

Measure liquids in glass cylinders with blue printed graduations. Azlon™ PMP cylinder with printed graduations have stable non-slip hexagonal bases.

Brand:  Azlon CTB0250P

Code : 02

Additional Details : Weight : 0.08000kg

 View more versions of this product

Product Code. 12070013

Quantity Price
1 £21.85 / Each
5 £19.97 / Each
Estimated Shipment
11-06-2018
Add to basket


Description

Description

  • Calibrated to ISO 6706 and DIN 12681, Class B tolerances
  • Steam sterilisation at 121°C does not affect accuracy
  • Enhanced pin sharp blue printed graduations
  • Stable hexagonal bases with non-slip anti-suction feature
Specifications

Specifications

250mL
±2mL
Hexagonal
Blue
315mm
2mL
PMP (Polymethylpentene)
ISO 6706, DIN 12681
B
42mm
1PK
Yes
Videos
Documentation