Azlon™ PMP Cylinder with Printed Gradations

 Measure liquids in glass cylinders with blue printed graduations. AzlonTM PMP cylinder with printed graduations have stable non-slip hexagonal bases.

Overview
Brand: Azlon

Manufacturer Part Number: CTB2000P

Cylinder measuring spouted PMP printed graduationwith hexagonal base x 20mL 2L

UNSPSC: 41121805

Code: 02

Additional Details:
Additional Details: Weight: 0.36000kg



Product Code. 11333604

Quantity Price
1 £ 84.5 / Each
5 £ 77.32 / Each
Estimated Shipment
21-02-2017
Add to basket


Description and Specification

Specification

Class B
Material PMP (Polymethylpentene)
Graduations 20mL
Autoclavable Yes
Diameter (Metric) 83mm
Quantity 1PK
Tolerance ±20mL
Base Type Hexagonal
Height (Metric) 535mm
Capacity (Metric) 2000mL
Scale Blue
Certifications/Compliance ISO 6706, DIN 12681

  • Calibrated to ISO 6706 and DIN 12681, Class B tolerances
  • Steam sterilisation at 121°C does not affect accuracy
  • Enhanced pin sharp blue printed graduations
  • Stable hexagonal bases with non-slip anti-suction feature

Documentation