Learn More
Azlon™ Pivot Ring Magnetic Stirrer Bar
Constructed of magnetic PTFE. Azlon™ Pivot Ring Stirrer Bar includes a central pivot ring that ensures efficient spinning even on curved or uneven bases.
Brand: Azlon SWN506
15.87 GBP valid until 2024-04-30
Use promo code "21656" to get your promotional price.
Code : A0
Additional Details : Weight : 0.01620kg
Description
Constructed of magnetic PTFE. Azlon™ Pivot Ring Stirrer Bar includes a central pivot ring that ensures efficient spinning even on curved or uneven bases.
- Constructed of magnetic PTFE
- Central pivot ring ensures efficient spinning even on curved or uneven bases
Specifications
8 mm | |
PTFE | |
Stir Bar | |
Magnet | |
45 mm |
1.77 in. | |
1.77 Lin. | |
2/Pk. | |
Yes | |
Pivot ring |