missing translation for 'onlineSavingsMsg'
Learn More

Azlon™ HDPE Square Bottle with Wadded Screw Cap

Designed for chemical, powder, or granule storage. The Azlon™ HDPE square bottle includes a wadded polypropylene screw cap.

Brand:  Azlon BGE426P

Code : NEW

Additional Details : Weight : 0.19000kg

 View more versions of this product

Product Code. 10402585

This item has been discontinued and is no longer available. View the product for possible alternatives or contact our Product Support team on 01509 555888 for assistance
View alternative products »


Description

Description

  • Heavy-duty, wide-neck bottles
  • Black polypropylene lid with LDPE foam wad
  • Practical square design for economic use of space
  • Designed for chemical, powder, or granule storage
Specifications

Specifications

125mL
Translucent
33mm
HDPE
47mm
No
89mm
Screw cap with foam wad
Polypropylene cap with LDPE foam wad
47 x 47 x 89mm
For chemical, powder or granule storage
10/Pack
Yes
Black
Square
Videos
Documentation