missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Azlon™ HDPE, Carboy
Color: Clear
Brand: Azlon BSH05B
Code : A0
Additional Details : Weight : 0.45000kg
Description
- Raised graduations and translucent color allow easy volume assessment
- HDPE construction provides strong chemical resistance
- Molded integral handles on 5L carboy ensure ease of transporation
- Carry handles give flexibility to larger carboys
- Screw cap for secure storage
Specifications
Carboy | |
5 L | |
325 mm | |
Square |
40 mm | |
HDPE | |
1 Pack | |
Clear |