missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Azlon™ HDPE, Carboys with Stopcock
Capacity Metric: 30 L
Brand: Azlon™ BSH30A
Code : A0
Additional Details : Weight : 2.61000kg
Description
- Push-in water tight stopcock
- 5L version features 2 molded handles for safe transportation
- Larger sizes have a carry handle
Specifications
65 mm | |
305 x 305 mm | |
525 mm | |
Square |
30 L | |
HDPE | |
Narrow |