missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Azlon™ HDPE, Carboys with Stopcock
Capacity Metric: 10 L
Brand: Azlon™ BSH10A
Code : A0
Additional Details : Weight : 0.84000kg
Description
- Push-in water tight stopcock
- 5L version features 2 molded handles for safe transportation
- Larger sizes have a carry handle
Specifications
40 mm | |
210 x 210 mm | |
365 mm | |
Square |
10 L | |
HDPE | |
Narrow | |
210 mm |