missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Azlon™ LDPE Specimen Container with Hinged Cap
Unbreakable and lightweight specimen containers. AzlonTM LDPE specimen containers with hinged caps are perfect for many laboratory applications.
Brand: Azlon BGG306
Code : A0
Additional Details : Weight : 0.05000kg
Description
- Containers with captive hinged cap suitable for many applications
- Lightweight and unbreakable in normal use
- Can withstand temperatures up to 80°C
Specifications
Specimen Container | |
LDPE | |
Hinged Cap | |
49 mm |
Yes | |
5 mL | |
15 mm | |
20/Pk. |