missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Axygen™ Automation Micropipette Tips
Axygen™ Automation Micropipette Tips are constructed of polypropylene, and feature a variety of available options to suit your needs.
£48.76 - £392.00
Specifications
Volume (Metric) | 200 μL |
---|---|
Filtered | Non-Filtered |
Color | Clear |
Rack Color | Blue |
Autoclavable | Autoclavable |
Product Code | Brand | Sterility | Tip Style | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Sterility | Tip Style | Price | Quantity & Availability | ||||
12736679
|
Axygen™
ZT-200-R-S |
Sterile | Automation, Round |
£342.00
Pack of 4800 |
Estimated Shipment: 03-07-2024
Log in to see stock. |
||||
12033939
|
Axygen™
ZT-200-R |
Non-sterile | Automation, Round |
£308.00
Pack of 4800 |
Estimated Shipment: 10-07-2024
Log in to see stock. |
||||
12716679
|
Axygen™
ZT-200-L-R-S |
Sterile | Automation, Maxymum Recovery, Round |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
|||||
11364325
|
Axygen™
ZT-200-L-R-S |
Sterile | Automation, Maxymum Recovery, Round |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
|||||
11384325
|
Axygen™
ZT-200-R-S |
Sterile | Automation, Round |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
|||||
11374325
|
Axygen™
ZT-200-R |
Non-sterile | Automation, Round |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
|||||
11314335
|
Axygen™
ZT-205-WB-R-S |
Sterile | Automation, Genomic/Wide Orifice |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
|||||
Description
- For Tecan™/Freedom EVO&trade, Te-Mo™, Aquarius, Zymark™/Caliper, RapidPlate™, and SciClone™ Systems
- For 96-well, Non-ANSI and ANSI/SLAS (384) format, number 5 polypropylene racks
- Available with or without aerosol-resistant filters
- Available sterile/non-sterile
- Available in standard or Maxymum Recovery™ style
Order Info
96 Tips/Rack, 10 Racks/Pack, 5 Packs/Case
Specifications
200 μL | |
Clear | |
Autoclavable | |
Rack | |
Automation Micropipette Tip | |
Polypropylene |
Non-Filtered | |
Blue | |
RNase-free, DNase-free, Nonpyrogenic | |
96 tips/rack, 10 racks/pack, 5 packs/case | |
Tecan/Freedom EVO, Te-Mo, Aquarius, Zymark/Caliper, RapidPlate, and SciClone Systems |