missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Axygen™ Automation Micropipette Tips
Axygen™ Automation Micropipette Tips are constructed of polypropylene, and feature a variety of available options to suit your needs.
Brand: Axygen™ ZT-200-L-R-S
Code : A0
Additional Details : Weight : 10.43000kg
Description
- For Tecan™/Freedom EVO&trade, Te-Mo™, Aquarius, Zymark™/Caliper, RapidPlate™, and SciClone™ Systems
- For 96-well, Non-ANSI and ANSI/SLAS (384) format, number 5 polypropylene racks
- Available with or without aerosol-resistant filters
- Available sterile/non-sterile
- Available in standard or Maxymum Recovery™ style
Specifications
200 μL | |
Sterile | |
Blue | |
RNase-free, DNase-free, Nonpyrogenic | |
Automation, Maxymum Recovery, Round | |
50 Racks/Cs. | |
Tecan/Freedom EVO, Te-Mo, Aquarius, Zymark/Caliper, RapidPlate, and SciClone Systems |
Non-Filtered | |
Clear | |
Autoclavable | |
Rack | |
96 tips/rack, 10 racks/pack, 5 packs/case | |
Automation Micropipette Tip | |
Polypropylene |