missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Axygen™ Wellpro™ Robotic Tips
Clear tips
£431.21 - £439.77
Specifications
Volume (Metric) | 200 μL |
---|---|
Filtered | Non-Filtered |
Color | Clear |
Rack Color | Gray |
Certifications/Compliance | Non-ANSI |
Product Code | Brand | Sterility | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Sterility | Price | Quantity & Availability | |||||
12786639
|
Axygen™
TWP-200-R-S |
Sterile |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||||
12776639
|
Axygen™
TWP-200-R |
Non-sterile |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||||
Description
- Racked
- 200μL capacity
- Presterilized tips available
- Grey racks
Order Info
30++l
200++l
Specifications
200 μL | |
Clear | |
Non-ANSI | |
Non-pyrogenic, used for stringent specifications under strict process controls | |
Automation, Round | |
Polypropylene |
Non-Filtered | |
Gray | |
DNase, Rnase Free | |
Rack | |
ProGroup Wellpro 3000 |