missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Axygen™ Tube Closures
Designed to fit standard 10 to 16mm glass and plastic test tubes
Brand: Axygen AC-PE-B
Code : 68
Additional Details : Weight : 5.00000kg
Description
- Uniquely molded and pliable cap
- Available in range of colors
AxyCap Closures
- Fits 10mm, 12mm, 13mm and 16mm
- AxyCap seals over the rim, on smaller tubes and within 16mm tubes
- Soft pliable secondary closures
- Plastic thats piercable and allows for direct tube sampling
Specifications
Test Tube Cap | |
Blue | |
10 to 16 mm | |
10, 12, 13, 16 mm Tubes |
Polyethylene | |
0.39 to 0.63 in. | |
Non-sterile |