missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Axygen™ Tube Closures
Designed to fit standard 10 to 16mm glass and plastic test tubes
£188.32 - £337.05
Product Code | Brand | Color | Material | Size (Metric) | Price | Quantity & Availability | |||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Color | Material | Size (Metric) | Price | Quantity & Availability | |||
12581318
|
Axygen
AC-PE-B |
Blue | Polyethylene | 10 to 16 mm |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||
12581328
|
Axygen
AS-13MM-G |
Green | Plastic | 12 to 13 mm |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||
12561328
|
Axygen
AS-13MM-B |
Blue | Plastic | 12 to 13 mm |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||
12521338
|
Axygen
AS-13MM-W |
White | Plastic | 12 to 13 mm |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||
12581338
|
Axygen
AS-16MM-L |
Lavender | Plastic | 16 mm |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||
12541338
|
Axygen
AS-16MM-B |
Blue | Plastic | 16 mm |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||
12591338
|
Axygen
AS-16MM-R |
Red | Plastic | 16 mm |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||
12501348
|
Axygen
AS-16MM-W |
White | Plastic | 16 mm |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||
Description
- Uniquely molded and pliable cap
- Available in range of colors
AxyCap Closures
- Fits 10mm, 12mm, 13mm and 16mm
- AxyCap seals over the rim, on smaller tubes and within 16mm tubes
- Soft pliable secondary closures
- Plastic thats piercable and allows for direct tube sampling
Specifications
Test Tube Cap | |
Non-sterile |