Learn More
Axygen™ Automation Tips for Tecan™, Zymark™, Biotek™ and Dynamic Devices
Ensure consistent performance and quality. Axygen™ Automation Tips for Tecan™, Zymark™, Biotek™ and Dynamic Devices are constructed of clear polypropylene in 96-well racks. Available in nonsterile/sterile, non-filtered/filtered, wide-bore and bottom-labeled options with volumes ranging from 50 to 200μL.
Brand: Axygen™ EV-200-R
Code : 68
Additional Details : Weight : 9.50000kg
Description
- Comprehensive line of pipette tips for automated liquid handling systems
- Manufactured to stringent specifications under strict process controls
- Assembled via automation to ensure consistent performance and quality
- Tips are certified RNase-/DNase-free and nonpyrogenic
- Available in a range of volumes: 50, 100, 180 and 200μL
- Compatible with the following:
- Tecan™ Freedom Evo™, TeMo and Aquarius with MCA96 head
- Zymark™/Caliper RapidPlate™, SciClone™ and Zephyr™ with HV96 head
- Biotek™ Precision™ and Precision XS 8 or 12 head
- Dynamic Devices Oasis LM 8/96-Channel-Standard Vol and 96-Channel-Low Vol head
Specifications
200 μL | |
Non-sterile | |
Light Gray | |
DNase, Rnase Free | |
Rack | |
SBS Rack | |
Tecan Freedom EVO, Tecan TeMo, Tecan Aquarius, Zymark/Caliper RapidPlate, SciClone, Zephyr, BioTek Precision, BioTek Precision XS, Dynamic Devices Oasis LM |
Non-Filtered | |
Clear | |
ANSI | |
Non-pyrogenic, used for stringent specifications under strict process controls | |
Automation, Round | |
50 Racks/Cs. | |
Polypropylene |