Learn More
Axygen™ Macrovolume Pipet Tips, For Gilson
For use with Gilson pipettes
Brand: Axygen™ T-10ML-C
Code : 68
Additional Details : Weight : 10.16000kg
Description
Axygen™ Universal Tips are designed to fit a wide variety of single and multi-channel pipettors, compatible with most popular brands of pipettors. These polypropylene tips are RNase-/DNase-free and nonpyrogenic. They are available in Maxymum Recovery, beveled, Eppendorf-style, nonsterile, sterile, non-filtered, and other features for specialized applications. Flexible walls and a series of internal sealing rings ensure a secure fit with less force required to load and eject.
- These polypropylene tips are nonpyrogenic and RNase-/DNase-free.
- Nonpyrogenic
- Compatibility: Gilson P5000 and MLA pipettors
- Graduation marks at 1, 2, 3, 4, 5 mL and 0.5ml increments in between
Specifications
1 to 10 mL | |
Clear | |
PP (Polypropylene) | |
Gilson™ Pipetman™ P10 mL, MLA™ Pipettor | |
Bulk | |
200 Tips/Pk, 10 Packs/Cs |
Non-sterile | |
Autoclavable | |
DNase, RNase, ATP, and Endotoxin Free | |
Gilson™ Pipetman™ P10 mL, MLA™ | |
Macro |