missing translation for 'onlineSavingsMsg'
Learn More

Axygen™ MaxyClear Snaplock Microtubes, 0.60 mL

Ensure an efficient seal that stays closed during centrifugation. Axygen™ MaxyClear Snaplock Microtubes, 0.60mL provide excellent visibility and feature a piercing port for syringe access. Available in a wide variety of colors. Maxymum Recovery™ and sterile options available.

Brand:  Axygen™ MCT-060-O

Code : A0

Additional Details : Weight : 0.57150kg

 View more versions of this product

Product Code. 11311954

  • £42.70 / Pack of 1000
In Stock
to see stock.
Add to basket

Description

Description

Axygen MaxyClear microcentrifuge tubes are available in a variety of colors. Axygen Maxymum Recovery™ surface and sterile options are also available. SnapLock microcentrifuge tubes have frosted cap surfaces and frosted side panels, ideal for labeling. Each cap features a piercing port in the center of the cap. Microcentrifuge tubes with no caps are available for some sizes.

  • 0.6 mL, 1.5 mL, and 2.0 mL clear microcentrifuge tubes are boil proof. Colored tubes are not boil-proof.
  • Co-polymer tubes offer exceptional strength and chemical resistance. Not to be autocalvable or boil-proof.
  • Clear microcentrifuge tubes are boil-proof. Colored tubes are not boil-proof.
  • Maximum G-force is 14,000 RCF.
  • RNase-/DNase-free and nonpyrogenic
  • Sterility Assurance Level (SAL) of 10−6
  • Color - Assorted: Each pack contains a mixture of blue, green, violet, orange, red, and yellow.
  • Clear microcentrifuge tubes are boil-proof. Colored tubes are not boil-proof.
  • Color - Spectrum: 2 packs each of blue, green, orange, red, and yellow.
Specifications

Specifications

14000 x g
0.1 to 0.6 mL
Polypropylene
0.6 mL
Polypropylene
1000/Pk.
Non-sterile
Snap Cap
RNase, DNase, pyrogen-free
Autoclavable
Orange
0.1 mL
1000 Tubes/Pk., 10 Packs/Cs.
Yes
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers