missing translation for 'onlineSavingsMsg'
Learn More

Axygen™ MaxyClear Snaplock Microtubes, 1.5mL

Ensure an efficient seal that stays closed during centrifugation. Axygen™ MaxyClear Snaplock Microtubes, 1.5mL provide excellent visibility and feature a piercing port for syringe access. Available in a wide variety of colors. Maxymum Recovery™ and sterile options available.

Brand:  Axygen MCT-150-O

Code : A0

Additional Details : Weight : 6.80000kg

 View more versions of this product

Product Code. 11391904

  • £13.92 / Pack of 500


Call for latest availability
+44 (0)1509 555 500
Add to basket

Description

Description

  • MaxyClear polypropylene provides excellent visibility and is available in a variety of colors
  • Snaplock cap assures efficient seal that stays closed during centrifugation or boiling
  • 0.28mm piercing port in the center of the cap allows easy access to sample by syringe needle
  • Frosted cap surfaces for labeling and frosted panels on the side for writing
  • Can withstand up to 20,000 RCF
  • Boil-proof and fully autoclavable
  • Available in a variety of options to meet the needs of different applications:
    • Maxymum Recovery™ option provides excellent accuracy and prevents wastage of precious samples
    • Clear, sterile tubes available for applications requiring sterility
    • Available in a range of colors or assorted packs to support color-coding
Specifications

Specifications

Snap Cap
Polypropylene
1.5mL
Polypropylene
No
0.1mL
RNase, DNase, pyrogen-free
Yes
Orange
20000xG
0.1 to 1.5mL
500 Tubes/Pk., 10 Packs/Cs.
Videos