missing translation for 'onlineSavingsMsg'
Learn More

Axygen™ MaxyClear Snaplock Microtubes, 0.60mL

Ensure an efficient seal that stays closed during centrifugation. Axygen™ MaxyClear Snaplock Microtubes, 0.60mL provide excellent visibility and feature a piercing port for syringe access. Available in a wide variety of colors. Maxymum Recovery™ and sterile options available.

Brand:  Axygen™ MCT-060-A

Code : 68

Additional Details : Weight : 6.76000kg

 View more versions of this product

Product Code. 12706779

This item has been discontinued and is no longer available. View the product for possible alternatives or contact our Product Support team on 01509 555888 for assistance
View alternative products »


Description

Description

  • MaxyClear polypropylene provides excellent visibility and is available in a variety of colors
  • Snaplock cap assures efficient seal that stays closed during centrifugation or boiling
  • 0.28mm piercing port in the center of the cap allows easy access to sample by syringe needle
  • Frosted cap surfaces for labeling and frosted panels on the side for writing
  • Can withstand up 14,000 RCF
  • Boil-proof and fully autoclavable
  • Available in a variety of options to meet the needs of different applications:
    • Maxymum Recovery™ option provides excellent accuracy and prevents wastage of precious samples
    • Clear, sterile tubes available for applications requiring sterility
    • Available in a range of colors or assorted packs to support color-coding
Specifications

Specifications

Snap Cap
Polypropylene
0.6mL
Polypropylene
No
0.1mL
RNase, DNase, pyrogen-free
Yes
Assorted
14000xG
0.1 to 0.6mL
1000 Tubes/Pk., 10 Packs/Cs.
Videos