Axygen™ MaxyClear Snaplock Microtubes, 0.60mL

Ensure an efficient seal that stays closed during centrifugation. Axygen™ MaxyClear Snaplock Microtubes, 0.60mL provide excellent visibility and feature a piercing port for syringe access. Available in a wide variety of colors. Maxymum Recovery™ and sterile options available.

Overview
Brand: Axygen™

Manufacturer Part Number: MCT-060-A

X1000 0,6ML MICROTUBE ASSORTED

UNSPSC: 41121702

Code: A0

Additional Details:
Additional Details: Weight: 6.76000kg



Product Code. 11381944

Quantity Price
1 £ 27.25 / Pack of 1000
In Stock 9
Add to basket


Description and Specification

Specification

Type Microcentrifuge Tubes
Capacity (Metric) 0.6mL
Color Assorted
Material Polypropylene
Max. Force 14000xG
Sterile No
Cap Style Snap Cap
Graduations 0.1 to 0.6mL
Increments 0.1mL
Packaging 1000 Tubes/Pk., 10 Packs/Cs.
Certifications/Compliance RNase, DNase, pyrogen-free
Closure Material Polypropylene
Autoclavable Yes