missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Axygen™ Screw Caps without O-rings
Available in looped or non-looped format
Brand: Axygen™ SC-G
Code : A0
Additional Details : Weight : 2.27000kg
Description
- Choose from a variety of colors
Specifications
Polypropylene | |
Non-looped | |
Both skirted and non-skirted variations of the 0.5mL, 1.5mL, and 2mL microcentrifuge tubes |
Green | |
Non-sterile |