missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Axygen™ Screw Caps with O-rings
Select looped or non-looped format
Brand: Axygen SCO-LP-W
Code : 68
Additional Details : Weight : 2.72000kg
Description
- Sterile or nonsterile
- Available in a variety of colors
Specifications
Polypropylene | |
No | |
Looped |
White | |
Both skirted and non-skirted variations of the 0.5mL, 1.5mL, and 2mL microcentrifuge tubes | |
O-ring |