Learn More
Axygen™ Screw Cap Tubes without Caps: Self-Standing
Self-standing tubes
Brand: Axygen™ ST-150-SS
Code : A0
Additional Details : Weight : 6.35000kg
Description
Axygen microcentrifuge tubes feature a screw cap that provides a tight secure seal. Screw cap tubes are available in a variety of colors with a conical or self-standing bottom. Sterile options are also available.
- Maximum G-force is 20,000 RCF.
- RNase-/DNase-free
- Nonpyrogenic
Tubes, with Cap, Sterile
All sterile screw cap microcentrifuge tubes are pre-assembled with non-looped caps with O-Rings.
Colored-cap versions are also available in sterile format.
Order Info
Caps sold separately.
Specifications
20,000 x g | |
RNase, DNase, pyrogen-free | |
Clear | |
500/Pk. | |
Non-sterile | |
Not Included |
Screw Cap | |
1.5 mL | |
Polypropylene | |
500 Tubes/Pk., 8 Packs/Cs. | |
No | |
Conical |