Learn More
Axygen™ PCR Tubes with Flat Cap, 0.2 mL
Designed to fit standard 96-well blocks. Axygen™ PCR Tubes with Flat Cap, 0.2m are constructed of non-sterile polypropylene. Each conical tube features thin and consistent wall thickness. Tight-fitting cap secures contents and prevents evaporation. Available in an assortment of colors.
Brand: Axygen™ PCR-02-C
Code : 68
Additional Details : Weight : 2.72000kg
Description
Designed to fit standard 96-well blocks. Axygen™ PCR Tubes with Flat Cap, 0.2m are constructed of non-sterile polypropylene. Each conical tube features thin and consistent wall thickness. Tight-fitting cap secures contents and prevents evaporation. Available in an assortment of colors.
- Quantitative PCR compatible tubes for a wide range of real-time PCR instruments
- Ultra-thin and consistent wall thickness allows precise thermal transfer
- Even insertion cap seals full length for a tight fit that prevents sample evaporation
- Maxymum Recovery™ option provides ultra-low retention and high yield
- Certified RNase-/DNase-free and nonpyrogenic
- Manufactured with 99.9% pure virgin polypropylene
- Available in a wide variety of colors to support color-coding
Specifications
RNase, DNase, pyrogen-free | |
0.2 mL | |
Polypropylene | |
Conical | |
Polypropylene | |
96 | |
Thin Wall PCR Tube |
Clear | |
1000/Pk., 10Pk./Cs. | |
Standard 96-well blocks of real-time PCR instruments and thermal transfer applications | |
Non-sterile | |
Flat | |
Tube |