missing translation for 'onlineSavingsMsg'
Learn More

Axygen™ PCR Tubes with Flat Cap, 0.2mL

Designed to fit standard 96-well blocks. Axygen™ PCR Tubes with Flat Cap, 0.2m are constructed of non-sterile polypropylene. Each conical tube features thin and consistent wall thickness. Tight-fitting cap secures contents and prevents evaporation. Available in an assortment of colors.

Brand:  Axygen™ PCR-02-G

Code : 68

Additional Details : Weight : 2.72000kg

 View more versions of this product

Product Code. 12756859

This item has been discontinued and is no longer available. View the product for possible alternatives or contact our Product Support team on 01509 555888 for assistance
View alternative products »


Description

Description

  • Quantitative PCR compatible tubes for a wide range of real-time PCR instruments
  • Ultra-thin and consistent wall thickness allows precise thermal transfer
  • Even insertion cap seals full length for a tight fit that prevents sample evaporation
  • Maxymum Recovery™ option provides ultra-low retention and high yield
  • Certified RNase-/DNase-free and nonpyrogenic
  • Manufactured with 99.9% pure virgin polypropylene
  • Available in a wide variety of colors to support color-coding
Specifications

Specifications

Thin Wall PCR Tube
RNase, DNase, pyrogen-free
Polypropylene
1000/Pk., 10Pk./Cs.
Polypropylene
Standard 96-well blocks of real-time PCR instruments and thermal transfer applications
0.2mL
Flat
Green
0.2mL
No
Tube
Conical
Videos