Learn More
Axygen™ Mini Tube System
Polypropylene tube system for compound library storage
Brand: Axygen™ MTS-11-C-R
Code : A0
Additional Details : Weight : 4.99000kg
Description
Axygen™ Mini Tube Systems are available in 0.65 mL single mini tube or 1.1 mL single mini tube. They are also available in 8-cap or 12-cap strip format. Mini Tube System racks are compatible with Beckman Coulter, Tecan, and other automation workstations.
- Rack features a one-way lid design and alpha-numeric grid
- Molded-in condensation rings on the lid minimize cross contamination
Specifications
Microtube | |
1.1 mL | |
Polypropylene | |
Beckman, Tecan, Zymark | |
960/Pk. | |
Non-sterile |
Autoclavable | |
Clear | |
Ensures positive sample identification | |
Alpha numeric grid, one way lid | |
96/Rack, 10 Racks/Pk., 5 Packs/Cs. | |
Cylindrical |