missing translation for 'onlineSavingsMsg'
Learn More

Corning™ Axygen™ PCR Tube Storage Racks

Constructed of polypropylene. Corning™ Axygen&trade PCR Tube Storage Racks hold 96 0.2mL PCR tubes. Supplied with lids.

Brand:  Corning™ R-96-PCR-FG

Code : 68

Additional Details : Weight : 3.63000kg

 View more versions of this product

Product Code. 12547857

  • £206.43 / Pack of 25


In Stock 37
Add to basket

Description

Description

Polypropylene rack for PCR Tubes
  • Holds 96 0.2mL PCR tubes
  • Available in several colors
  • Supplied with lids
  • Packaged five per pack and five packs per case. Spectrum pack includes five racks of each fluorescent color
Specifications

Specifications

No
0.2 and 0.5mL Tubes
Polycarbonate
25/Cs.
Fluorescent Green
Clear Polycarbonate cover
96
Rack, Microtube
Videos