missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Axygen™ Maximum Recovery™ Polypropylene Pipette Tip
For ultra-low retention and high yield
£49.60 - £301.29
Specifications
Sterility | Sterile |
---|---|
Clean Claims | DNase, RNase, and Pyrogen Free |
Format | Rack |
For Use With (Equipment) | Universal Fit |
Product Line | Maximum Recovery |
Product Code | Brand | Volume (Metric) | Color | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Volume (Metric) | Color | Price | Quantity & Availability | ||||
12649535
|
Axygen™
T-200-C-L-R-S |
1 to 200 μL | Clear |
£128.00
Pack of 960 |
Estimated Shipment: 12-09-2024
Log in to see stock. |
||||
12679595
|
Axygen™
T-200-Y-R |
200 μL | Yellow |
£49.60
Pack of 960 |
Estimated Shipment: 12-09-2024
Log in to see stock. |
||||
11376054
|
Axygen™
T-300-L-R-S |
0.5 to 10 μL | Clear |
£134.00
Pack of 960 |
In Stock
Log in to see stock. |
||||
12743109
|
Axygen™
T-200-C-L-R-S |
1 to 200 μL | Clear |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
|||||
12786599
|
Axygen™
T-300-L-R-S |
0.5 to 10 μL | Clear |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
|||||
12773109
|
Axygen™
T-200-Y-R |
200 μL | Yellow |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
|||||
Description
Axygen™ Universal Tips are designed to fit a wide variety of single and multi-channel pipettors, compatible with most popular brands of pipettors. These polypropylene tips are nonpyrogenic and certified to be RNase-/DNase-free. They are available in Maxymum Recovery, beveled, nonsterile, sterile, non-filtered, and other features for specialized applications. Flexible walls and a series of internal sealing rings ensure a secure fit with less force required to load and eject.
- These polypropylene tips are nonpyrogenic and certified to be RNase-/DNase-free.
- Nonpyrogenic
- Beveled
- Maxymum Recovery technology for ultra-low retention and high yield
- Sterile
Specifications
Sterile | |
Rack | |
Maximum Recovery |
DNase, RNase, and Pyrogen Free | |
Universal Fit | |
Polypropylene |