Learn More
Axygen™ Maximum Recovery™ Polypropylene Pipette Tip
For ultra-low retention and high yield
Brand: Axygen™ T-200-C-L-R-S
Code : 68
Additional Details : Weight : 8.05000kg
Description
Axygen™ Universal Tips are designed to fit a wide variety of single and multi-channel pipettors, compatible with most popular brands of pipettors. These polypropylene tips are nonpyrogenic and certified to be RNase-/DNase-free. They are available in Maxymum Recovery, beveled, nonsterile, sterile, non-filtered, and other features for specialized applications. Flexible walls and a series of internal sealing rings ensure a secure fit with less force required to load and eject.
- These polypropylene tips are nonpyrogenic and certified to be RNase-/DNase-free.
- Nonpyrogenic
- Beveled
- Maxymum Recovery technology for ultra-low retention and high yield
- Sterile
Specifications
1 to 200 μL | |
Sterile | |
DNase, RNase, and Pyrogen Free | |
Rack | |
Universal Fit | |
Polypropylene |
Non-Filtered | |
Clear | |
Used with single and multichannel pipettes | |
Hinged rack | |
Maximum Recovery |