missing translation for 'onlineSavingsMsg'
Learn More

Axygen™ Gel Tips, Flat

Universal fit for research grade pipettes

Brand:  Axygen TGL-10FT-17-R

Code : A0

Additional Details : Weight : 0.45000kg

 View more versions of this product

Product Code. 12577997

This item has been discontinued and is no longer available. View the product for possible alternatives or contact our Product Support team on 01509 555888 for assistance
View alternative products »


Description

Description

  • Graduations for quick volume check
  • Tips with 0.37mm O.D. for loading 0.4mm thick gels; 0.17mm O.D. for 0.2mm gels

Specifications

Specifications

400 Case
10μL
Clear
Flat
0.2mm
Gel Loading
Nonsterile
2, 5μL
PP (Polypropylene)
DNase, RNase Free
Videos