missing translation for 'onlineSavingsMsg'
Learn More

Axygen™ Gel Tips, Flat

Universal fit for research grade pipettes

Brand:  Axygen TGL-10FT-17-R

Code : 68

Additional Details : Weight : 0.45000kg

 View more versions of this product

Product Code. 10753772

  • £188.55 / Pack of 400


Call for latest availability
+44 (0)1509 555 500
Add to basket

Description

Description

  • Graduations for quick volume check
  • Tips with 0.37mm O.D. for loading 0.4mm thick gels; 0.17mm O.D. for 0.2mm gels

Specifications

Specifications

400 Case
10μL
Clear
Flat
0.2mm
Gel Loading
Nonsterile
2, 5μL
PP (Polypropylene)
DNase, RNase Free
Videos