missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Axygen™ Gel Cutting Tips: 1.1 x 6.5mm
Universal fit for research grade pipettes.
Brand: Axygen™ TGL-1165-R
Code : A0
Additional Details : Weight : 6.35000kg
Description
Axygen™ Gel Cutting Tips are designed to remove bands from agarose gel. These polypropylene tips are nonpyrogenic and RNase-/DNase-free.
- Designed for removing bands from agarose gel
- One handed operation
- Push button gel release
- Ejector button tip release
- Avoid cross contamination
- Tips fit standard 1000 μL pipettors
- These polypropylene tips are nonpyrogenic and RNase-/DNase-free.
- Nonpyrogenic
- Nonsterile
Specifications
1000 μL | |
Clear | |
DNase, RNase Free | |
Gel Loading | |
Yes | |
2, 5μL |
Non-sterile | |
1.1 x 6.5 mm | |
Rack | |
48 Tips/Rack, 10 Racks/Pk, 5 Packs/Cs | |
Polypropylene |