missing translation for 'onlineSavingsMsg'
Learn More

Axygen™ Biomek™ FX/NX Aerosol Barrier Filtered Robotic Tips

Brand:  Axygen FXF-384-XL-L-R-S

Code : 68

Additional Details : Weight : 10.90000kg

 View more versions of this product

Product Code. 12766699

  • £4647.31 / Pack of 19200


Call for latest availability
+44 (0)1509 555 500
Add to basket

Description

Description

  • Non-spill design
  • Gray with dark gray overmold
  • Disconnect under pressure with no spills
  • Color coding
  • Instant visual differentiation of media lines
  • Glass-filled polypropylene
  • Durable and compatible with many chemicals
  • Pressure: Vacuum to 120psi (8.3 bar)
  • Valve spring: Stainless steel material (Grade 316)
  • Main components and valves: Glass-filled polypropylene
  • Thumb latch: Glass-filled polypropylene
  • Lubricants: Krytox™ PFPE (inert)
  • Tubing Size: 3.2 to 9.5mm (0.125 to 0.375 in.)
Specifications

Specifications

Filtered Robotic Tip
Sterile
Green
Extended Length, Filter, Fine-point, Maxymum Recovery
Rack
DNase, RNase, pyrogen free
30μL
Clear
Yes
Polypropylene
384 Tips/Rack
Beckman™ Coulter™ Biomek™ FX, Biomek™ NX and Multimek™ AP-384 head, Dynamic Devices Oasis™ LM 384-Channel-Low Volume, Hamilton™ M
Videos
Documentation