missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Axygen™ Biomek™ FX/NX Aerosol Barrier Filtered Robotic Tips
Brand: Axygen FXF-384-R-S
Code : 68
Additional Details : Weight : 10.90000kg
Description
- Non-spill design
- Gray with dark gray overmold
- Disconnect under pressure with no spills
- Color coding
- Instant visual differentiation of media lines
- Glass-filled polypropylene
- Durable and compatible with many chemicals
- Pressure: Vacuum to 120psi (8.3 bar)
- Valve spring: Stainless steel material (Grade 316)
- Main components and valves: Glass-filled polypropylene
- Thumb latch: Glass-filled polypropylene
- Lubricants: Krytox™ PFPE (inert)
- Tubing Size: 3.2 to 9.5mm (0.125 to 0.375 in.)
Specifications
Filtered Robotic Tip | |
Sterile | |
Green | |
Filter | |
Polypropylene | |
384 Tips/Rack | |
Beckman™ Coulter™ Biomek™ FX, Biomek™ NX and Multimek™ AP-384 head, Dynamic Devices Oasis™ LM 384-Channel-Low Volume, Hamilton™ M |
25μL | |
Clear | |
Yes | |
Round | |
Rack | |
DNase, RNase, pyrogen free |