missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Axygen™ Biomek™ FX/NX Aerosol Barrier Filtered Robotic Tips
Clear polypropylene filter tips; autoclavable.
Brand: Axygen™ FXF-20-L-R-S
Code : A0
Additional Details : Weight : 9.43000kg
Description
- Tip volume range: 5 to 250 μL
- Tip material: Clear polypropylene
- RNase-/DNase-/human gDNA-free
- non-pyrogenic
- Available options:
- With or without aerosol-resistant filters
- non-sterile or sterile
- Standard or Axygen™ Maxymum Recovery™ surface
- Rack format: ANSI/SLAS
- Rack material: Polypropylene
Specifications
20 μL | |
Sterile | |
Gray | |
DNase, RNase and Pyrogen free | |
Rack, 96 | |
10 Racks/Pk, 5 Pks/Cs. | |
Beckman Biomek |
Filtered | |
Clear | |
Not Autoclavable | |
Non-pyrogenic, used for stringent specifications under strict process controls | |
Automation, Round | |
Beckman Coulter Biomek FX, Beckman Coulter Biomek NX, Beckman Coulter Biomek 3000, Beckman Coulter Multimek AP96, Beckman Coulter Multimek SPAN-8, Beckman Coulter Multimek MP20, Beckman Coulter Multimek MP200 | |
Polypropylene |