missing translation for 'onlineSavingsMsg'
Learn More

Axygen™ Biomek™ FX/NX Aerosol Barrier Filtered Robotic Tips

Brand:  Axygen FXF-384-XL-R-S

Code : A0

Additional Details : Weight : 10.90000kg

 View more versions of this product

Product Code. 11366304

This item has been discontinued and is no longer available. View the product for possible alternatives or contact our Product Support team on 01509 555888 for assistance
View alternative products »


Description

Description

  • Non-spill design
  • Gray with dark gray overmold
  • Disconnect under pressure with no spills
  • Color coding
  • Instant visual differentiation of media lines
  • Glass-filled polypropylene
  • Durable and compatible with many chemicals
  • Pressure: Vacuum to 120psi (8.3 bar)
  • Valve spring: Stainless steel material (Grade 316)
  • Main components and valves: Glass-filled polypropylene
  • Thumb latch: Glass-filled polypropylene
  • Lubricants: Krytox™ PFPE (inert)
  • Tubing Size: 3.2 to 9.5mm (0.125 to 0.375 in.)
Specifications

Specifications

Filtered Robotic Tip
Sterile
Green
Extended Length, Filter, Fine Point
Rack
DNase, RNase, pyrogen free
30μL
Clear
Yes
Polypropylene
384 Tips/Rack
Beckman™ Coulter™ Biomek™ FX, Biomek™ NX and Multimek™ AP-384 head, Dynamic Devices Oasis™ LM 384-Channel-Low Volume, Hamilton™ M
Videos